KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Depressed Center Whl, T27, 9x1/4x5/8-11, SC

NORTON| Zoro #: G2434582| Mfr #: 07660775937

$9.78 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: Norton Masonry
Abrasive Grit: 24
Arbor Size: 5/8"-11
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2434582 Mfr #: 07660775937
Series: Norton MasonryAbrasive Grit: 24
Arbor Size: 5/8"-11Abrasive Material: Silicon Carbide
Diameter: 9"Grade: Extra Coarse
Abrasive Wheel Type: Type 27Max. RPM: 6600
Item: Application: Nonferrous Materials, Concrete Masonry Asphalt
Arbor Hole Size: 5/8"-11Thickness: 1/4"
Abrasive Wheel Diameter: 9"Country of Origin (subject to change): China

Description

Depressed Center Wheel, Abrasive Wheel Type Type 27, Abrasive Wheel Diameter 9 In., Thickness 1/4 In., Arbor Hole Size 5/8 In.-11, Abrasive Material Silicon Carbide, Abrasive Grit 24, Max. RPM 6600, Series Norton Masonry, Grade Extra Coarse, Application Nonferrous Materials, Concrete Masonry Asphalt

Reviews