Depressed Center Whl, T29, 7x1/8x5/8-11, AO

NORTON| Zoro #: G0311884| Mfr #: 66252917052

$9.37 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: Gemini Flexible
Abrasive Grit: 36
Arbor Size: 5/8"-11
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0311884 Mfr #: 66252917052
Series: Gemini FlexibleAbrasive Grit: 36
Arbor Size: 5/8"-11Abrasive Material: Aluminum Oxide
Diameter: 7"Grade: Extra Coarse
Abrasive Wheel Type: Type 29Max. RPM: 8600
Item: Application: Ferrous Metal, Gray Iron, Stainless
Arbor Hole Size: 5/8"-11Thickness: 1/8"
Abrasive Wheel Diameter: 7"Country of Origin (subject to change): United States

Description

Depressed Center Wheel, Abrasive Wheel Type Type 29, Abrasive Wheel Diameter 7 In., Thickness 1/8 In., Arbor Hole Size 5/8 In.-11, Abrasive Material Aluminum Oxide, Abrasive Grit 36, Max. RPM 8600, Series Gemini Flexible, Grade Extra Coarse, Application Ferrous Metal, Gray Iron, Stainless

Reviews