KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Depressed Ctr Wheel, T27, 4-1/2in, 5/8in-11

NORTON| Zoro #: G1885956| Mfr #: 66252843327

$12.40 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: NorZon Plus Long Life
Abrasive Grit: 20
Arbor Size: 5/8"-11
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1885956 Mfr #: 66252843327
Series: NorZon Plus Long LifeAbrasive Grit: 20
Arbor Size: 5/8"-11Abrasive Material: Ceramic
Diameter: 4-1/2"Grade: Extra Coarse
Abrasive Wheel Type: Type 27Max. RPM: 13,580
Item: Application: Ferrous Metal, Gray Iron, Stainless
Arbor Hole Size: 5/8"-11Thickness: 1/4"
Abrasive Wheel Diameter: 4-1/2"Country of Origin (subject to change): United States

Description

Depressed Center Wheel, Abrasive Wheel Type Type 27, Abrasive Wheel Diameter 4-1/2 In., Thickness 1/4 In., Arbor Hole Size 5/8 In.-11, Abrasive Material Ceramic, Abrasive Grit 20, Max. RPM 13,580, Series NorZon Plus Long Life, Grade Extra Coarse, Application Ferrous Metal, Gray Iron, Stainless

Reviews