HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Depressed Ctr. Wheel, T27, 4-1/2in, 7/8in

NORTON| Zoro #: G1535265| Mfr #: 66252843320

$5.71 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thickness: 0.045"
Item:
Series: NorZon Plus RightCut
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1535265 Mfr #: 66252843320
Thickness: 0.045"Item:
Series: NorZon Plus RightCutMax. RPM: 13,580
Grade: Extra CoarseAbrasive Material: Ceramic
Abrasive Grit: 36Application: Ferrous Metal, Gray Iron, Stainless
Arbor Size: 7/8"Abrasive Wheel Type: Type 27
Diameter: 4-1/2"Arbor Hole Size: 7/8"
Abrasive Wheel Diameter: 4-1/2"Country of Origin (subject to change): United States

Description

Depressed Center Wheel, Type Type 27, Wheel Type Cut Off, Diameter 4-1/2 In., Thickness 0.045 In., Arbor Size 7/8 In., Abrasive Material Ceramic Alumina/Zirconia Alumina, Grit 36, Grade Coarse, Max. RPM 13,580, Series NorZon Plus Right Cut, Application Ferrous Metal, Gray Iron, Stainless

Reviews