PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Depressed Ctr. Wheel, T27, 5in, 5/8in-11

NORTON| Zoro #: G1046044| Mfr #: 66252843333

$13.55 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Abrasive Wheel Type: Type 27Arbor Hole Size: 5/8"-11Thickness: 1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1046044 Mfr #: 66252843333
Abrasive Wheel Type: Type 27Arbor Hole Size: 5/8"-11
Thickness: 1/4"Max. RPM: 12,225
Arbor Size: 5/8"-11Abrasive Grit: 20
Application: Ferrous Metal, Gray Iron, StainlessDiameter: 5"
Item: Depressed Center WheelsAbrasive Wheel Diameter: 5"
Series: NorZon Plus Long LifeGrade: Extra Coarse
Abrasive Material: CeramicCountry of Origin (subject to change): United States

Description

Depressed Center Wheels, Abrasive Wheel Type Type 27, Abrasive Wheel Diameter 5 In., Thickness 1/4 In., Arbor Hole Size 5/8 In.-11, Abrasive Material Ceramic, Abrasive Grit 20, Max. RPM 12,225, Series NorZon Plus Long Life, Grade Extra Coarse, Application Ferrous Metal, Gray Iron, Stainless

Reviews