PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Depressed Ctr Whl, T27, 4.5x1/4x5/8-11, AO

NORTON| Zoro #: G0666522| Mfr #: 66252842031

$8.95 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Abrasive Wheel Type: Type 27Arbor Hole Size: 5/8"-11Thickness: 1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0666522 Mfr #: 66252842031
Abrasive Wheel Type: Type 27Arbor Hole Size: 5/8"-11
Thickness: 1/4"Max. RPM: 13,580
Arbor Size: 5/8"-11Abrasive Grit: 46
Application: AluminumDiameter: 4-1/2"
Item: Depressed Center WheelsAbrasive Wheel Diameter: 4-1/2"
Series: Gemini AluminumGrade: Coarse
Abrasive Material: Aluminum OxideCountry of Origin (subject to change): United States

Description

Depressed Center Wheels, Abrasive Wheel Type Type 27, Abrasive Wheel Diameter 4-1/2 In., Thickness 1/4 In., Arbor Hole Size 5/8 In.-11, Abrasive Material Aluminum Oxide, Abrasive Grit 46, Max. RPM 13,580, Series Gemini Aluminum, Grade Coarse, Application Aluminum

Reviews