KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Depressed Ctr Whl, T27, 6x0.045x5/8-11, AO

NORTON| Zoro #: G1336316| Mfr #: 66252830587

$4.65 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: Gemini Right Cut
Abrasive Grit: 24
Arbor Size: 5/8"-11
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1336316 Mfr #: 66252830587
Series: Gemini Right CutAbrasive Grit: 24
Arbor Size: 5/8"-11Abrasive Material: Aluminum Oxide
Diameter: 6"Grade: Extra Coarse
Abrasive Wheel Type: Type 27Max. RPM: 10,185
Item: Application: Ferrous Metal, Gray Iron, Stainless
Arbor Hole Size: 5/8"-11Thickness: 0.045"
Abrasive Wheel Diameter: 6"Country of Origin (subject to change): United States

Description

This depressed center wheel has a very course grade with 24 grit for use with soft and mild steels. The maximum RPM is 10,185. It has a 6" diameter x 0.045" thickness, with a mounting hole for a 5/8"-11 arbor.

Reviews