Depressed Ctr Whl, T28, 9x1/4x5/8-11, CA/ZA

NORTON| Zoro #: G1752405| Mfr #: 66253006335

$22.95 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Abrasive Grit: 20
Grade: Extra Coarse
Arbor Size: 5/8"-11
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1752405 Mfr #: 66253006335
Abrasive Grit: 20Grade: Extra Coarse
Arbor Size: 5/8"-11Application: Ferrous Metal, Gray Iron, Stainless
Abrasive Wheel Type: Type 28Series: Norzon Plus
Arbor Hole Size: 5/8"-11Max. RPM: 6600
Abrasive Wheel Diameter: 9"Abrasive Material: Ceramic
Thickness: 1/4"Diameter: 9"
Item: Country of Origin (subject to change): United States

Description

Depressed Center Wheel, Abrasive Wheel Type Type 28, Abrasive Wheel Diameter 9 In., Thickness 1/4 In., Arbor Hole Size 5/8 In.-11, Abrasive Material Ceramic, Abrasive Grit 20, Max. RPM 6600, Series NorZon Plus, Grade Extra Coarse, Application Ferrous Metal, Gray Iron, Stainless

Reviews