Shop Alternate Products
This Product is Discontinued
Norton Abrasives
Depressed Center Wheels, Type 29, 4 1/2 in Dia, 0.125 in Thick, 5/8"-11 Arbor Hole Size (Discontinued)
Mfr # 66252842208
Zoro # G1560675
This Product is Discontinued
Key Features
- Abrasive Wheel Type Type 29
- Abrasive Wheel Diameter 4 1/2 in
- Thickness 0.125 in
- Arbor Hole Size 5/8"-11
- Abrasive Material Aluminum Oxide