Save 20% on Cleaning Supplies We’re here to help! Call (855) 289-9676

Diamd Trung and Dresg Tl, BCSG, 1/3, 0.001"

NORTON | Zoro #: G0928191 | Mfr #: 66260157008

$ 105.75 /ea

qty
This item ships free. Details. Standard ground shipping.
  • Details:
  • Type: BCSG
  • Application: For Gray Aluminum Oxide and Blue Seeded Gel Ceramic Toolroom Grinding Wheels
  • Size: 8" to 10"
  • View Full Product Details
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Norton #66260157008 Specifications

Zoro #: G0928191 Mfr #: 66260157008
Type: BCSG Application: For Gray Aluminum Oxide and Blue Seeded Gel Ceramic Toolroom Grinding Wheels
Size: 8" to 10" Item: Diamond Truing and Dressing Tool
Max. Tool Infeed: 0.0010" Dia. x Length: 3/8" x 2"
Specification: BCSG3M6 Carat: 1/3
Country of Origin (subject to change): United States

Description

Diamond Truing and Dressing Tool, BCSG, 3/8 In. x 2 In. Dia. x Length, Carat 1/3, Application For Gray Aluminum Oxide and Blue Seeded Gel Ceramic Toolroom Grinding Wheels, Size 8 In. to 10 In., Specification BCSG3M6, Max. Tool Infeed 0.0010 In.

Reviews