KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Diamd Trung n Dresng Tool, BC, 1/3, 0.0015"

NORTON| Zoro #: G1306471| Mfr #: 66260195003

$37.36 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Specification: BC3M7
Dia. x Length: 7/16" x 2"
Type: BC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1306471 Mfr #: 66260195003
Specification: BC3M7Dia. x Length: 7/16" x 2"
Type: BCItem: Diamond Truing and Dressing Tool
Size: 8" to 10"Application: For Aluminum Oxide and Silicon Carbide Toolroom Grinding Wheels
Max. Tool Infeed: 0.0015"Traverse Speed: 8 to 10" per Minute
Carat: 1/3Country of Origin (subject to change): United States

Description

Truing/Dressing Single Point Tool, Carat 0.33, Diameter x Length 7/16 x 2 Inches, Specification BC3-7, Diamond

Reviews