KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Diamnd Trung n Dresg Tol, BCSG, 1/3, 0.001"

NORTON| Zoro #: G0563105| Mfr #: 66260156906

$102.67 /ea

This item ships free. Details.Standard ground shipping.
Details:
Specification: BCSG3M7
Dia. x Length: 7/16" x 2"
Type: BCSG
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0563105 Mfr #: 66260156906
Specification: BCSG3M7Dia. x Length: 7/16" x 2"
Type: BCSGItem: Diamond Truing and Dressing Tool
Size: 8" to 10"Application: For 32AA Gray Aluminum Oxide and 5SG Blue Seeded Gel Ceramic Toolroom Grinding Wheels
Max. Tool Infeed: 0.0010"Traverse Speed: 8 to 10" per Minute
Carat: 1/3Country of Origin (subject to change): United States

Description

High Performance Diamond Truing and Dressing Tool, BCSG, 1/3 Carat, Dia. x Length 7/16 x 2, Max. Tool Infeed 0.001 In., Size 8 to 10 In., Specification BCSG3M7, Traverse Speed 8 to 10 In. per Minute, For 32AA Gray Aluminum Oxide and 5SG Blue Seeded Gel Ceramic Toolroom Grinding Wheels

Reviews