KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Diamnd Trung n Dresg Tool, BC, 1/2, 0.0015"

NORTON| Zoro #: G2157242| Mfr #: 66260195004

$50.70 /ea

This item ships free. Details.Standard ground shipping.
Details:
Specification: BC5M6
Dia. x Length: 3/8" x 2"
Type: BC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2157242 Mfr #: 66260195004
Specification: BC5M6Dia. x Length: 3/8" x 2"
Type: BCItem: Diamond Truing and Dressing Tool
Size: 11" to 14"Application: For Aluminum Oxide and Silicon Carbide Toolroom Grinding Wheels
Max. Tool Infeed: 0.0015"Traverse Speed: 8 to 10" per Minute
Carat: 1/2Country of Origin (subject to change): United States

Description

Truing/Dressing Single Point Tool, Carat 0.5, Diameter x Length 3/8 x 2 Inches, Specification BC5-6, Diamond

Reviews