KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Diamnd Trung n Dresng Tl, BCSG, 1/2, 0.001"

NORTON| Zoro #: G0808604| Mfr #: 66260157009

$114.40 /ea

This item ships free. Details.Standard ground shipping.
Details:
Specification: BCSG5M6
Dia. x Length: 3/8" x 2"
Type: BCSG
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0808604 Mfr #: 66260157009
Specification: BCSG5M6Dia. x Length: 3/8" x 2"
Type: BCSGItem: Diamond Truing and Dressing Tool
Size: 11" to 14"Application: For 32AA Gray Aluminum Oxide and 5SG Blue Seeded Gel Ceramic Toolroom Grinding Wheels
Max. Tool Infeed: 0.0010"Traverse Speed: 8 to 10" per Minute
Carat: 1/2Country of Origin (subject to change): United States

Description

Truing Single Point Tool, Carat 0.5, Diameter x Length 3/8 x 2 Inches, Specification BCSG5M6, Diamond

Reviews