Diamond Truing and Dressing Tool, BCPP

NORTON| Zoro #: G1192746| Mfr #: 66260195017

$13.16 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Specification: BCPP60
Dia. x Length: 1/8" x 1"
Type: BCPP
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1192746 Mfr #: 66260195017
Specification: BCPP60Dia. x Length: 1/8" x 1"
Type: BCPPItem: Diamond Truing and Dressing Tool
Size: All DiametersApplication: For Dressing Tight Concave, Convex and Intricate Shapes into Grinding Wheel Faces
Traverse Speed: 8 to 10" per MinuteCountry of Origin (subject to change): United States

Description

Truing Phono Point Tool, Diameter x Length 1/8 x 1 Inch, Specification BCPP60, Diamond, 60 Degrees Inclined Angle

Reviews