Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disc Backup Pad, 3" dia., 20,000 rpm

  • Zoro #: G4843260
  • Mfr #: 08834164949
$17.53
  • Face Mounting Type: TR
  • Item: Disc Backup Pad
  • Back Mounting Type: Quick Change
See full product details
Orders over $75 ship free.

Norton #08834164949 Specifications

  • Zoro #: G4843260
  • Mfr #: 08834164949
Face Mounting Type: TR Item: Disc Backup Pad
Back Mounting Type: Quick Change Body Material: Rubber
Disc Diameter: 3 in Max. RPM: 20,000 RPM
Density: Medium Back Mounting Size: 1/4 in
Vacuum Hole Design: Non-Vacuum Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Disc Backup Pad, Disc Diameter 3 in, Face Mounting Type TR, Back Mounting Type Quick Change, Back Mounting Size 1/4 in, Max. RPM 20,000 RPM, Density Medium, Vacuum Hole Design Non-Vacuum, Body Material Rubber

Reviews of Norton #08834164949