SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Disc Kit, 9 In, 120 Grit, Discs/Pad, PK5

NORTON| Zoro #: G1546072| Mfr #: 07660705534

$16.01 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Drywall Disc KitMaterial: A290Works With: 3JF52 Drywall Sander
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1546072 Mfr #: 07660705534
Item: Drywall Disc KitMaterial: A290
Works With: 3JF52 Drywall SanderDia.: 9"
Includes: 5 Hook and Loop Discs and a Back Up PadGrit: 120
Type: For Paint Removal, Wallpaper Paste Removal, and Paint ConditioningCountry of Origin (subject to change): Canada

Description

Drywall Disc Kit, For Paint Removal, Wallpaper Paste Removal, and Paint Conditioning, Dia. 9 In., Material A290, Grit 120, Works With 3JF52 Drywall Sander, Includes 5 Hook and Loop Discs and a Back Up Pad, Package Quantity 5

Reviews