KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Disc Kit, 9 In, 220 Grit, Discs/Pad, Pk5

NORTON| Zoro #: G1846065| Mfr #: 07660705531

$15.73 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Drywall Disc Kit
Includes: 5 Hook and Loop Discs and a Back Up Pad
Dia.: 9"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1846065 Mfr #: 07660705531
Item: Drywall Disc KitIncludes: 5 Hook and Loop Discs and a Back Up Pad
Dia.: 9"Type: For Paint Removal, Wallpaper Paste Removal, and Paint Conditioning
Grit: 220Material: A290
Works With: 3JF52 Drywall SanderCountry of Origin (subject to change): Canada

Description

Drywall Disc Kit, For Paint Removal, Wallpaper Paste Removal, and Paint Conditioning, Dia. 9 In., Material A290, Grit 220, Works With G2339714 Drywall Sander, Includes 5 Hook and Loop Discs and a Back Up Pad, Package Quantity 5

Reviews