Disc Kit, 9 In, 80 Grit, Discs/Pad, PK5

NORTON| Zoro #: G0749707| Mfr #: 07660705536

$16.96 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Works With: 3JF52 Drywall SanderGrit: 80Dia.: 9"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0749707 Mfr #: 07660705536
Works With: 3JF52 Drywall SanderGrit: 80
Dia.: 9"Type: For Paint Removal, Wallpaper Paste Removal, and Paint Conditioning
Material: A290Item: Drywall Disc Kit
Includes: 5 Hook and Loop Discs and a Back Up PadCountry of Origin (subject to change): Canada

Description

Drywall Disc Kit, For Paint Removal, Wallpaper Paste Removal, and Paint Conditioning, Dia. 9 In., Material A290, Grit 80, Works With 3JF52 Drywall Sander, Includes 5 Hook and Loop Discs and a Back Up Pad, Package Quantity 5

Reviews