Disc, Sanding, 5 Hole, 5In., P100G, PK10

NORTON| Zoro #: G0625003| Mfr #: 07660703222

$7.92 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Grit: 100
Disc Dia.: 5"
Series: A975
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0625003 Mfr #: 07660703222
Grit: 100Disc Dia.: 5"
Series: A975Vacuum Hole Design: 5 Hole
Backing Weight: BGrade: Fine
Abrasive Material: CeramicColor: Blue
Abrasive Type: CoatedItem: Hook-and-Loop Sanding Disc
Backing Material: PaperCountry of Origin (subject to change): United States

Description

Hook-and-Loop Sanding Disc, Vacuum Hole Design 5 Hole, Disc Dia. 5 In., Grade Fine, 100 Grit, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Paper, Backing Weight B, Color Blue, Series A975, Package Quantity 10

Reviews