BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Disc, Sanding, 5 Hole, 5In., P220G, PK10

NORTON| Zoro #: G0577647| Mfr #: 07660703218

$9.85 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlueDisc Dia.: 5"Abrasive Type: Coated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0577647 Mfr #: 07660703218
Color: BlueDisc Dia.: 5"
Abrasive Type: CoatedBacking Material: Paper
Grit: 220Item: Hook-and-Loop Sanding Disc
Backing Weight: BSeries: A975
Vacuum Hole Design: 5 HoleGrade: Very Fine
Abrasive Material: CeramicCountry of Origin (subject to change): United States

Description

Hook-and-Loop Sanding Disc, Abrasive Type Coated, Vacuum Hole Design 5 Hole, Disc Diameter 5 In., Abrasive Grit 220, Abrasive Grade Very Fine, Abrasive Material Ceramic, Disc Backing Material Paper, Backing Weight B, Series A975, Color Blue, Package Quantity 10

Reviews