Disc, Sanding, 5 Hole, 5In., P320G, PK10

NORTON| Zoro #: G2196713| Mfr #: 07660703217

$8.05 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: A975
Backing Weight: B
Color: Blue
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2196713 Mfr #: 07660703217
Series: A975Backing Weight: B
Color: BlueAbrasive Material: Ceramic
Abrasive Type: CoatedVacuum Hole Design: 5 Hole
Disc Dia.: 5"Grit: 320
Item: Hook-and-Loop Sanding DiscBacking Material: Paper
Grade: Very FineCountry of Origin (subject to change): United States

Description

Hook-and-Loop Sanding Disc, Vacuum Hole Design 5 Hole, Disc Dia. 5 In., Grade Very Fine, 320 Grit, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Paper, Backing Weight B, Color Blue, Series A975, Package Quantity 10

Reviews