SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Disc, Sanding, 5 Hole, 5In., P40G, PK10

NORTON| Zoro #: G1683254| Mfr #: 07660703225

$9.59 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlueDisc Dia.: 5"Abrasive Type: Coated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1683254 Mfr #: 07660703225
Color: BlueDisc Dia.: 5"
Abrasive Type: CoatedBacking Material: Paper
Grit: 40Item: Hook-and-Loop Sanding Disc
Backing Weight: BSeries: A975
Vacuum Hole Design: 5 HoleGrade: Coarse
Abrasive Material: CeramicCountry of Origin (subject to change): United States

Description

Hook-and-Loop Sanding Disc, Abrasive Type Coated, Vacuum Hole Design 5 Hole, Disc Diameter 5 In., Abrasive Grit 40, Abrasive Grade Coarse, Abrasive Material Ceramic, Disc Backing Material Paper, Backing Weight B, Series A975, Color Blue, Package Quantity 10

Reviews