Disc, Sanding, 5 Hole, 5In., P60G, PK10

NORTON| Zoro #: G1373836| Mfr #: 07660703224

$8.78 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1373836 Mfr #: 07660703224
Backing Weight: BSeries: A975
Backing Material: PaperItem: Hook-and-Loop Sanding Disc
Abrasive Type: CoatedAbrasive Material: Ceramic
Color: BlueDisc Dia.: 5"
Grit: 60Vacuum Hole Design: 5 Hole
Grade: MediumCountry of Origin (subject to change): United States

Product Description

Hook-and-Loop Sanding Disc, Vacuum Hole Design 5 Hole, Disc Dia. 5 In., Grade Medium, 60 Grit, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Paper, Backing Weight B, Color Blue, Series A975, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.