Disc, Sanding, 5In, P120G, PK100

NORTON| Zoro #: G1291893| Mfr #: 66261131581

$46.31 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: A275
Backing Weight: B
Color: Champagne
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1291893 Mfr #: 66261131581
Series: A275Backing Weight: B
Color: ChampagneAbrasive Material: Aluminum Oxide
Abrasive Type: CoatedVacuum Hole Design: 5 Hole
Disc Dia.: 5"Grit: 120
Item: Hook-and-Loop Sanding DiscBacking Material: Paper
Grade: FineCountry of Origin (subject to change): Canada

Description

Hook-and-Loop Sanding Disc, Abrasive Type Coated, Vacuum Hole Design 5 Hole, Disc Diameter 5 In., Abrasive Grit 120, Abrasive Grade Fine, Abrasive Material Aluminum Oxide, Disc Backing Material Paper, Backing Weight B, Series A275, Color Champagne, Package Quantity 100

Reviews