Disc, Sanding, 5In, P150G, PK100

NORTON| Zoro #: G0334275| Mfr #: 66261131580

$44.96 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Backing Material: Paper
Grit: 150
Color: Champagne
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0334275 Mfr #: 66261131580
Backing Material: PaperGrit: 150
Color: ChampagneAbrasive Type: Coated
Item: Hook-and-Loop Sanding DiscGrade: Fine
Backing Weight: BVacuum Hole Design: 5 Hole
Series: A275Disc Dia.: 5"
Abrasive Material: Aluminum OxideCountry of Origin (subject to change): Canada

Description

Hook-and-Loop Sanding Disc, Abrasive Type Coated, Vacuum Hole Design 5 Hole, Disc Diameter 5 In., Abrasive Grit 150, Abrasive Grade Fine, Abrasive Material Aluminum Oxide, Disc Backing Material Paper, Backing Weight B, Series A275, Color Champagne, Package Quantity 100

Reviews