Norton Abrasives
Disc, Sanding, 6 Hole, 6 in, Med, P80G, PK100
- Zoro #: G3021532
- Mfr #: 66261131600
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Disc Diameter: 6"
- Vacuum Hole Design: 6 Hole
- Grade: Coarse
- Abrasive Material: Aluminum Oxide
- Grit: P80
- Abrasive Type: Coated
- Disc Backing Material: Paper
- Disc Dia.: 6"
$90.62
Pk of 100, $0.91/ea
Ships from United States
Subtotal: $90.62
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Norton Abrasives #66261131600 Specifications
- Zoro #: G3021532
- Mfr #: 66261131600
- UPC #: 662611316002
- Disc Diameter: 6"
- Vacuum Hole Design: 6 Hole
- Grade: Coarse
- Abrasive Material: Aluminum Oxide
- Grit: P80
- Abrasive Type: Coated
- Disc Backing Material: Paper
- Disc Dia.: 6"
- Series: A275
- Abrasive Grit: 80
- Backing Weight: B
- Abrasive Grade: Coarse
- Color: Champagne
- Item: Hook-and-Loop Sanding Disc
- Backing Material: Paper
- Max. RPM: 10,000
- Dia. (In.): 6
- Country of Origin (subject to change): Canada
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Vacuum Hole Design 6 Hole, Disc Diameter 6 in, Abrasive Grit 80, Abrasive Grade Coarse, Abrasive Material Aluminum Oxide, Disc Backing Material Paper, Backing Weight B, Series A275, Color Champagne, Package Quantity 100
Reviews of Norton Abrasives #66261131600
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- NORTON ABRASIVES Hook and Loop Disc 5In. 80 Grit A/O 31583
- NORTON ABRASIVES Disc, Sanding, NoHole, 6 in, VF, P180G, PK100 66261131562
- NORTON ABRASIVES Disc, Sanding, NoHole, 5In, 40G, ZircPK25 66261125684
- NORTON ABRASIVES Hook and Loop Disc 3In. 600 Grit A/O 36996
- NORTON ABRASIVES SNDPAPR VACUM DSC 180GRT 7660749219
- NORTON ABRASIVES Smooth Disc 5" Med 120G 07660768352
- NORTON ABRASIVES Cloth PSA Disc, 3", PK500 66261136555
- NORTON ABRASIVES MultiAir Sanding Disc, 3", P120, A975, PK50 77696095006
- NORTON ABRASIVES Finish Disc 5" Vfin 220G 07660768349
- SUPERIOR ABRASIVES Superior Abrasives Conditioning Disc Hook and Loop 4-1/2" Aluminum Oxide Medium 10581B
- 3M INDUSTRIAL Stikit Gold Paper Disc Roll 216U, 6 In X Nh P100 A-Weight 60440227134
- Norton Abrasives Hook & Loop Sanding Discs