SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Disc, Sanding, 6 Hole, 6 In, SF, P600G, PK100

NORTON| Zoro #: G0657273| Mfr #: 66261131588

$60.16 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: ChampagneDisc Dia.: 6"Abrasive Type: Coated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0657273 Mfr #: 66261131588
Color: ChampagneDisc Dia.: 6"
Abrasive Type: CoatedBacking Material: Paper
Grit: 600Item: Hook-and-Loop Sanding Disc
Backing Weight: BSeries: A275
Vacuum Hole Design: 6 HoleGrade: Super Fine
Abrasive Material: Aluminum OxideCountry of Origin (subject to change): Canada

Description

Hook-and-Loop Sanding Disc, Abrasive Type Coated, Vacuum Hole Design 6 Hole, Disc Diameter 6 In., Abrasive Grit 600, Abrasive Grade Super Fine, Abrasive Material Aluminum Oxide, Disc Backing Material Paper, Backing Weight B, Series A275, Color Champagne, Package Quantity 100

Reviews