KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Disc, Sanding, 6 Hole, 6 In, VF, P220G, PK100

NORTON| Zoro #: G2282192| Mfr #: 66261131595

$80.86 /pk

This item ships free. Details.Standard ground shipping.
Details:
Series: A275
Backing Weight: B
Color: Champagne
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2282192 Mfr #: 66261131595
Series: A275Backing Weight: B
Color: ChampagneAbrasive Material: Aluminum Oxide
Abrasive Type: CoatedVacuum Hole Design: 6 Hole
Disc Dia.: 6"Grit: 220
Item: Hook-and-Loop Sanding DiscBacking Material: Paper
Grade: Very FineCountry of Origin (subject to change): Canada

Description

Hook-and-Loop Sanding Disc, Vacuum Hole Design 6 Hole, Disc Dia. 6 In., Grade Very Fine, 220 Grit, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight B, Color Champagne, Series A275, Package Quantity 100

Reviews