Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disc, Sanding, NoHole, 5 in, Med, P80G, PK100

  • Zoro #: G0422825
  • Mfr #: 66261149907
$30.47 14% off
$25.90 ($0.26/unit)
  • Disc Dia.: 5"
  • Grit: 80
  • Backing Weight: C
See full product details
Orders over $75 ship free.

Norton #66261149907 Specifications

  • Zoro #: G0422825
  • Mfr #: 66261149907
Disc Dia.: 5" Grit: 80
Backing Weight: C Color: Yellow
Abrasive Grade: Coarse Abrasive Type: Coated
Disc Backing Material: Paper Grade: Medium
Abrasive Material: Aluminum Oxide Backing Material: Paper
Abrasive Grit: 80 Series: A290
Disc Diameter: 5 in Item: Hook-and-Loop Sanding Disc
Vacuum Hole Design: No Hole Shop By: Cyber Deals
Country of Origin (subject to change): Canada
Feedback Help us improve our product information

Description

Hook and loop sanding discs save time and result in fewer wasted discs since they are so effective and efficient to use. Here is some additional information about Norton Hook-and-Loop Sanding Disc. Grit: 80, Abrasive Material: Aluminum Oxide, Grade: Medium.

Reviews of Norton #66261149907