Norton Abrasives
Disc, Sanding, NoHole, 5 in, P120G, PK50
- Zoro #: G0258517
- Mfr #: 66261140520
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Disc Diameter: 5"
- Vacuum Hole Design: No Hole
- Grade: Medium
- Abrasive Material: Ceramic Alumina
- Grit: P120
- Abrasive Type: Coated
- Color: Blue
- Disc Backing Material: Paper
$47.29
Pk of 50, $0.95/ea
Ships from United States
Subtotal: $47.29
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Norton Abrasives #66261140520 Specifications
- Zoro #: G0258517
- Mfr #: 66261140520
- UPC #: 662611405201
- Disc Diameter: 5"
- Vacuum Hole Design: No Hole
- Grade: Medium
- Abrasive Material: Ceramic Alumina
- Grit: P120
- Abrasive Type: Coated
- Color: Blue
- Disc Backing Material: Paper
- Series: A975
- Item: Hook-and-Loop Sanding Disc
- Abrasive Grade: Medium
- Backing Weight: B
- Abrasive Grit: 120
- Backing Material: Paper
- Disc Dia.: 5"
- Dia. (In.): 5
- Country of Origin (subject to change): Canada
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Vacuum Hole Design Non-Vacuum, Disc Diameter 5 in, Abrasive Grit 120, Abrasive Grade Medium, Abrasive Material Ceramic, Disc Backing Material Paper, Backing Weight B, Series A975, Color Blue, Package Quantity 50
Reviews of Norton Abrasives #66261140520
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- NORTON ABRASIVES Hook and Loop Disc 8 In. 80 Grit Z/A 23596
- NORTON ABRASIVES Sanding Disc, PK100 66623377542
- NORTON ABRASIVES Smooth Disc 5" Med 100G 07660768362
- NORTON ABRASIVES Hook/Loop Sanding Disc, 4 D, Grit 120 66623333606
- NORTON ABRASIVES Hook and Loop Disc 6In. 400 Grit A/O 31556
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 6" dia. 07660705490
- NORTON ABRASIVES MultiAir Sanding Disc, 3", P120, A975, PK50 77696095006
- NORTON ABRASIVES Finish Disc 5" Vfin 220G 07660768349
- NORTON ABRASIVES Cloth PSA Disc, 3", PK500 66261136555
- MIRKA Gold 8" Grip P36 23-631-036
- 3M Standard Abrasives Quick Change Surface Conditioning Rc Disc, 840484, A/O Coarse, Tr, Brown, 3 In 7000046877
- Norton Abrasives Hook & Loop Sanding Discs