BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Disc, Sanding, NoHole, 5 in, P150G, PK50

NORTON| Zoro #: G0410952| Mfr #: 66261140519

$28.25 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlueDisc Dia.: 5"Abrasive Type: Coated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0410952 Mfr #: 66261140519
Color: BlueDisc Dia.: 5"
Abrasive Type: CoatedBacking Material: Paper
Grit: 150Item: Hook-and-Loop Sanding Disc
Backing Weight: BSeries: A975
Vacuum Hole Design: No HoleGrade: Fine
Abrasive Material: CeramicCountry of Origin (subject to change): Canada

Description

Hook-and-Loop Sanding Disc, Abrasive Type Coated, Vacuum Hole Design Non-Vacuum, Disc Diameter 5 In., Abrasive Grit 150, Abrasive Grade Fine, Abrasive Material Ceramic, Disc Backing Material Paper, Backing Weight B, Series A975, Color Blue, Package Quantity 50

Reviews