Disc, Sanding, NoHole, 5 in, SF, P400G, PK100

NORTON| Zoro #: G1809421| Mfr #: 66261131539

$49.98 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Backing Material: Paper
Grit: 400
Color: Champagne
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1809421 Mfr #: 66261131539
Backing Material: PaperGrit: 400
Color: ChampagneAbrasive Type: Coated
Item: Hook-and-Loop Sanding DiscGrade: Super Fine
Backing Weight: BVacuum Hole Design: No Hole
Series: A275Disc Dia.: 5"
Abrasive Material: Aluminum OxideCountry of Origin (subject to change): Canada

Description

Hook-and-Loop Sanding Disc, Abrasive Type Coated, Vacuum Hole Design No Hole, Disc Diameter 5 In., Abrasive Grit 400, Abrasive Grade Super Fine, Abrasive Material Aluminum Oxide, Disc Backing Material Paper, Backing Weight B, Series A275, Color Champagne, Package Quantity 100

Reviews