KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Disc, Sanding, NoHole, 5 in, UF, P800G, PK100

NORTON| Zoro #: G1035081| Mfr #: 66623362941

$28.48 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: PB273
Backing Weight: B
Color: Tan
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1035081 Mfr #: 66623362941
Series: PB273Backing Weight: B
Color: TanAbrasive Material: Aluminum Oxide
Abrasive Type: CoatedVacuum Hole Design: Non-Vacuum
Disc Dia.: 5"Grit: 800
Item: Hook-and-Loop Sanding DiscBacking Material: Paper
Grade: Ultra FineCountry of Origin (subject to change): Canada

Description

Hook-and-Loop Sanding Disc, Abrasive Type Coated, Vacuum Hole Design Non-Vacuum, Disc Diameter 5 In., Abrasive Grit 800, Abrasive Grade Ultra Fine, Abrasive Material Aluminum Oxide, Disc Backing Material Paper, Backing Weight B, Series PB273, Color Tan, Package Quantity 100

Reviews