KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Disc, Sanding, NoHole, 5 in, VF, P180G, PK100

NORTON| Zoro #: G0385603| Mfr #: 66261131545

$42.31 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Backing Material: Paper
Grit: 180
Color: Champagne
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0385603 Mfr #: 66261131545
Backing Material: PaperGrit: 180
Color: ChampagneAbrasive Type: Coated
Item: Hook-and-Loop Sanding DiscGrade: Very Fine
Backing Weight: BVacuum Hole Design: No Hole
Series: A275Disc Dia.: 5"
Abrasive Material: Aluminum OxideCountry of Origin (subject to change): Canada

Description

Hook-and-Loop Sanding Disc, Abrasive Type Coated, Vacuum Hole Design No Hole, Disc Diameter 5 In., Abrasive Grit 180, Abrasive Grade Very Fine, Abrasive Material Aluminum Oxide, Disc Backing Material Paper, Backing Weight B, Series A275, Color Champagne, Package Quantity 100

Reviews