Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disc, Sanding, NoHole, 5 in, VF, P180G, PK100, Series: A290

  • Zoro #: G3356787
  • Mfr #: 66261149903
$26.21 ($0.26/unit)
  • Backing Weight: C
  • Color: Yellow
  • Backing Material: Paper
See full product details
Orders over $75 ship free.

Norton #66261149903 Specifications

  • Zoro #: G3356787
  • Mfr #: 66261149903
Backing Weight: C Color: Yellow
Backing Material: Paper Item: Hook-and-Loop Sanding Disc
Grit: 180 Abrasive Material: Aluminum Oxide
Abrasive Grade: Fine Disc Dia.: 5"
Disc Backing Material: Paper Grade: Very Fine
Vacuum Hole Design: No Hole Abrasive Type: Coated
Series: A290 Abrasive Grit: 180
Disc Diameter: 5 in Country of Origin (subject to change): Canada
Feedback Help us improve our product information

Description

Hook-and-Loop Sanding Disc, Abrasive Type Coated, Vacuum Hole Design Non-Vacuum, Disc Diameter 5 In., Abrasive Grit 180, Abrasive Grade Fine, Abrasive Material Aluminum Oxide, Disc Backing Material Paper, Backing Weight C, Series A290, Color Yellow, Package Quantity 100

Reviews of Norton #66261149903