Disc, Sanding, NoHole, 5 in, VF, P240G, PK100

NORTON| Zoro #: G0639247| Mfr #: 66261131543

$55.39 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Series: A275
Backing Weight: B
Color: Champagne
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0639247 Mfr #: 66261131543
Series: A275Backing Weight: B
Color: ChampagneAbrasive Material: Aluminum Oxide
Abrasive Type: CoatedVacuum Hole Design: Non-Vacuum
Disc Dia.: 5"Grit: 240
Item: Hook-and-Loop Sanding DiscBacking Material: Paper
Grade: Very FineCountry of Origin (subject to change): Canada

Description

Hook-and-Loop Sanding Disc, Abrasive Type Coated, Vacuum Hole Design Non-Vacuum, Disc Diameter 5 In., Abrasive Grit 240, Abrasive Grade Very Fine, Abrasive Material Aluminum Oxide, Disc Backing Material Paper, Backing Weight B, Series A275, Color Champagne, Package Quantity 100

Reviews