PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Disc, Sanding, NoHole, 5 in, VF, P320G, PK100

NORTON| Zoro #: G0966095| Mfr #: 66261131541

$48.26 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: ChampagneDisc Dia.: 5"Abrasive Type: Coated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0966095 Mfr #: 66261131541
Color: ChampagneDisc Dia.: 5"
Abrasive Type: CoatedBacking Material: Paper
Grit: 320Item: Hook-and-Loop Sanding Disc
Backing Weight: BSeries: A275
Vacuum Hole Design: No HoleGrade: Very Fine
Abrasive Material: Aluminum OxideCountry of Origin (subject to change): Canada

Description

Hook-and-Loop Sanding Disc, Abrasive Type Coated, Vacuum Hole Design Non-Vacuum, Disc Diameter 5 In., Abrasive Grit 320, Abrasive Grade Very Fine, Abrasive Material Aluminum Oxide, Disc Backing Material Paper, Backing Weight B, Series A275, Color Champagne, Package Quantity 100

Reviews