Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disc, Sanding, NoHole, 5In, 40G, ZircPK25

  • Zoro #: G0511244
  • Mfr #: 66261125684

$28.28 ($1.13/unit)

  • Disc Diameter: 5"
  • Abrasive Type: Coated
  • Backing Weight: E
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Norton #66261125684 Specifications

  • Zoro #: G0511244
  • Mfr #: 66261125684
Disc Diameter: 5" Abrasive Type: Coated
Backing Weight: E Vacuum Hole Design: Non-Vacuum
Grade: Coarse Abrasive Grade: Coarse
Abrasive Grit: 40 Disc Backing Material: Paper
Series: H875 Item: Hook-and-Loop Sanding Disc
Disc Dia.: 5" Abrasive Material: Zirconia Alumina
Grit: 40 Color: Blue
Backing Material: Paper Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hook-and-Loop Sanding Disc, Abrasive Type Coated, Vacuum Hole Design Non-Vacuum, Disc Diameter 5 In., Abrasive Grit 40, Abrasive Grade Coarse, Abrasive Material Zirconia Alumina, Disc Backing Material Paper, Backing Weight E, Series H875, Color Blue, Package Quantity 25

Reviews of Norton #66261125684