Disc, Sanding, NoHole, 5In, 40G, ZircPK50

NORTON| Zoro #: G0603102| Mfr #: 07660705492

$65.98 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Series: H877
Backing Weight: E
Color: Blue
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0603102 Mfr #: 07660705492
Series: H877Backing Weight: E
Color: BlueAbrasive Material: Zirconia Alumina
Abrasive Type: CoatedVacuum Hole Design: Non-Vacuum
Disc Dia.: 5"Grit: 40
Item: Hook-and-Loop Sanding DiscBacking Material: Paper
Grade: CoarseCountry of Origin (subject to change): United States

Description

Hook-and-Loop Sanding Disc, Abrasive Type Coated, Vacuum Hole Design Non-Vacuum, Disc Diameter 5 In., Abrasive Grit 40, Abrasive Grade Coarse, Abrasive Material Zirconia Alumina, Disc Backing Material Paper, Backing Weight E, Series H877, Color Blue, Package Quantity 50

Reviews