KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Disc, Sanding, NoHole, 5In, 80G, ZircPK25

NORTON| Zoro #: G1183393| Mfr #: 66261125444

$32.81 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: H875
Backing Weight: E
Color: Blue
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1183393 Mfr #: 66261125444
Series: H875Backing Weight: E
Color: BlueAbrasive Material: Zirconia Alumina
Abrasive Type: CoatedVacuum Hole Design: Non-Vacuum
Disc Dia.: 5"Grit: 80
Item: Hook-and-Loop Sanding DiscBacking Material: Paper
Grade: MediumCountry of Origin (subject to change): United States

Description

Hook-and-Loop Sanding Disc, Abrasive Type Coated, Vacuum Hole Design Non-Vacuum, Disc Diameter 5 In., Abrasive Grit 80, Abrasive Grade Medium, Abrasive Material Zirconia Alumina, Disc Backing Material Paper, Backing Weight E, Series H875, Color Blue, Package Quantity 25

Reviews