Norton Abrasives
Disc, Sanding, NoHole, 5In, P100G, PK100
Mfr # 66261131548
Zoro # G0371777
$59.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5"
- Vacuum Hole Design No Hole
- Grade Medium
- Abrasive Material Aluminum Oxide
- Grit P100
Explore More Products
- NORTON ABRASIVES Disc, Sanding, NoHole, 5 in, P100G, CerPK50 66261140521
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 3" dia. 77696088701
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 120 Grit, PK50 77696007773
- NORTON ABRASIVES Hook/Loop Sanding Disc, 4 D, Grit 80 66261055019
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 6" dia 66261131552
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, Medium, PK50 77696007760
- NORTON ABRASIVES SAND DISC 5""220GRIT V FN 07660703218
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 6" dia 63642506230
- NORTON ABRASIVES Hook/Loop Sanding Disc, 6 D, Grit 120 66623325160
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 6 in., Med, AlO 7010328918
- NORTON CO Sanding Disc H/L 5In 80Grit 04062
- Norton Abrasives Hook & Loop Sanding Discs