Disc, Sanding, NoHole, 5In, P150G, PK100

NORTON| Zoro #: G0607722| Mfr #: 66261149904

$29.94 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Grit: 150
Disc Dia.: 5"
Series: A290
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0607722 Mfr #: 66261149904
Grit: 150Disc Dia.: 5"
Series: A290Vacuum Hole Design: No Hole
Backing Weight: CGrade: Fine
Abrasive Material: Aluminum OxideColor: Yellow
Abrasive Type: CoatedItem: Hook-and-Loop Sanding Disc
Backing Material: PaperCountry of Origin (subject to change): Canada

Description

Hook-and-Loop Sanding Disc, Abrasive Type Coated, Vacuum Hole Design Non-Vacuum, Disc Diameter 5 In., Abrasive Grit 150, Abrasive Grade Fine, Abrasive Material Aluminum Oxide, Disc Backing Material Paper, Backing Weight C, Series A290, Color Yellow, Package Quantity 100

Reviews