KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Disc, Sanding, NoHole, 5In, P80G, CerPK50

NORTON| Zoro #: G2444592| Mfr #: 66261140522

$30.52 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: A975
Backing Weight: B
Color: Blue
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2444592 Mfr #: 66261140522
Series: A975Backing Weight: B
Color: BlueAbrasive Material: Ceramic
Abrasive Type: CoatedVacuum Hole Design: No Hole
Disc Dia.: 5"Grit: 80
Item: Hook-and-Loop Sanding DiscBacking Material: Paper
Grade: MediumCountry of Origin (subject to change): Canada

Description

Hook-and-Loop Sanding Disc, Vacuum Hole Design No Hole, Disc Dia. 5 In., Grade Medium, 80 Grit, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Paper, Backing Weight B, Color Blue, Series A975, Package Quantity 50

Reviews