Disc, Sanding, NoHole, 6 in, P120G, PK50

NORTON| Zoro #: G1039211| Mfr #: 66261140530

$39.37 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: A975
Backing Weight: B
Color: Blue
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1039211 Mfr #: 66261140530
Series: A975Backing Weight: B
Color: BlueAbrasive Material: Ceramic
Abrasive Type: CoatedVacuum Hole Design: No Hole
Disc Dia.: 6"Grit: 120
Item: Hook-and-Loop Sanding DiscBacking Material: Paper
Grade: FineCountry of Origin (subject to change): Canada

Description

Hook-and-Loop Sanding Disc, Vacuum Hole Design No Hole, Disc Dia. 6 In., Grade Fine, 120 Grit, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Paper, Backing Weight B, Color Blue, Series A975, Package Quantity 50

Reviews