KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Disc, Sanding, NoHole, 6 in, SF, P400G, PK100

NORTON| Zoro #: G1175334| Mfr #: 66261149908

$32.38 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: A290
Backing Weight: C
Color: Yellow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1175334 Mfr #: 66261149908
Series: A290Backing Weight: C
Color: YellowAbrasive Material: Aluminum Oxide
Abrasive Type: CoatedVacuum Hole Design: No Hole
Disc Dia.: 6"Grit: 400
Item: Hook-and-Loop Sanding DiscBacking Material: Paper
Grade: Super FineCountry of Origin (subject to change): Canada

Description

Hook-and-Loop Sanding Disc, Abrasive Type Coated, Vacuum Hole Design No Hole, Disc Diameter 6 In., Abrasive Grit 400, Abrasive Grade Super Fine, Abrasive Material Aluminum Oxide, Disc Backing Material Paper, Backing Weight C, Series A290, Color Yellow, Package Quantity 100

Reviews