Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disc, Sanding, NoHole, 6 in, VF, P180G, PK100

  • Zoro #: G0998207
  • Mfr #: 66261149912
$36.61 ($0.37/unit)
  • Backing Weight: C
  • Disc Dia.: 6"
  • Disc Backing Material: Paper
See full product details
Orders over $75 ship free.

Norton #66261149912 Specifications

  • Zoro #: G0998207
  • Mfr #: 66261149912
Backing Weight: C Disc Dia.: 6"
Disc Backing Material: Paper Color: Yellow
Abrasive Grit: 180 Backing Material: Paper
Disc Diameter: 6 in Item: Hook-and-Loop Sanding Disc
Grade: Very Fine Abrasive Grade: Fine
Abrasive Type: Coated Grit: 180
Abrasive Material: Aluminum Oxide Vacuum Hole Design: No Hole
Series: A290 Country of Origin (subject to change): Canada
Feedback Help us improve our product information

Description

Hook-and-Loop Sanding Disc, Abrasive Type Coated, Vacuum Hole Design Non-Vacuum, Disc Diameter 6 in, Abrasive Grit 180, Abrasive Grade Fine, Abrasive Material Aluminum Oxide, Disc Backing Material Paper, Backing Weight C, Series A290, Color Yellow, Package Quantity 100

Reviews of Norton #66261149912