Disc, Sanding, NoHole, 6In, P100G, PK100

NORTON| Zoro #: G1897515| Mfr #: 66261131565

$60.74 /pk

This item ships free. Details.Standard ground shipping.
Grit: 100Disc Dia.: 6"Series: A275
Save 15%. Sign up for Z-mail.


Zoro #: G1897515 Mfr #: 66261131565
Grit: 100Disc Dia.: 6"
Series: A275Vacuum Hole Design: No Hole
Backing Weight: BGrade: Fine
Abrasive Material: Aluminum OxideColor: Champagne
Abrasive Type: CoatedItem: Hook-and-Loop Sanding Disc
Backing Material: PaperCountry of Origin (subject to change): Canada


Hook-and-Loop Sanding Disc, Abrasive Type Coated, Vacuum Hole Design Non-Vacuum, Disc Diameter 6 In., Abrasive Grit 100, Abrasive Grade Fine, Abrasive Material Aluminum Oxide, Disc Backing Material Paper, Backing Weight B, Series A275, Color Champagne, Package Quantity 100