HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Disc, Sanding, NoHole, 6In, P100G, PK100

NORTON| Zoro #: G1992803| Mfr #: 66261149915

$65.82 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Grit: 100
Disc Dia.: 6"
Series: A290
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1992803 Mfr #: 66261149915
Grit: 100Disc Dia.: 6"
Series: A290Vacuum Hole Design: No Hole
Backing Weight: CGrade: Fine
Abrasive Material: Aluminum OxideColor: Yellow
Abrasive Type: CoatedItem: Hook-and-Loop Sanding Disc
Backing Material: PaperCountry of Origin (subject to change): Canada

Description

Hook-and-Loop Sanding Disc, Abrasive Type Coated, Vacuum Hole Design Non-Vacuum, Disc Diameter 6 In., Abrasive Grit 100, Abrasive Grade Fine, Abrasive Material Aluminum Oxide, Disc Backing Material Paper, Backing Weight C, Series A290, Color Yellow, Package Quantity 100

Reviews