PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Disc, Sanding, NoHole, 6In, P120G, PK100

NORTON| Zoro #: G1509636| Mfr #: 66261131564

$56.19 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: ChampagneDisc Dia.: 6"Abrasive Type: Coated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1509636 Mfr #: 66261131564
Color: ChampagneDisc Dia.: 6"
Abrasive Type: CoatedBacking Material: Paper
Grit: 120Item: Hook-and-Loop Sanding Disc
Backing Weight: BSeries: A275
Vacuum Hole Design: No HoleGrade: Fine
Abrasive Material: Aluminum OxideCountry of Origin (subject to change): Canada

Description

Hook-and-Loop Sanding Disc, Abrasive Type Coated, Vacuum Hole Design Non-Vacuum, Disc Diameter 6 In., Abrasive Grit 120, Abrasive Grade Fine, Abrasive Material Aluminum Oxide, Disc Backing Material Paper, Backing Weight B, Series A275, Color Champagne, Package Quantity 100

Reviews